Skip Content

Inverted Striping PaintSafety Red, Water Base Type, Size: 15 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Inverted Striping PaintSafety Red, Water Base Type, Size: 15 oz.

Price $9.41 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5H916
  • Mfr. Model # V2363838
  • UNSPSC # 31211507
  • Catalog Page # 1922
  • Catalog Group # H7151
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInverted Striping Paint
  • Base TypeWater
  • Color FamilyReds
  • ColorSafety Red
  • Size15 oz.
  • Net Weight15 oz.
  • Coverage300 to 350 Linear ft./1-1/2" Strip
  • Dry Time5 min.
  • Dry Time Tack Free5 min.
  • Application Temperature32 to 90 Degrees F
  • Application MethodAerosol, Marking Wand
  • SurfacePavement, Gravel, Grass
  • Exposure ConditionsMild to Moderate
  • StandardsMIR Compliant
  • For Use WithMfr. No. 2393000, 210188
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

High Performance® V2300 System Inverted Marking Paints
Premium paint withstands higher-traffic applications.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.