Skip Content

Marking Paint,Fluorescent Green,17 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Marking Paint, Fluorescent Green, 17 oz.

Price $7.21 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6KP34
  • Mfr. Model # 203032
  • UNSPSC # 31211507
  • Catalog Page # 1922
  • Catalog Group # H7172
  • Shipping Weight 1.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInverted Marking Paint
  • Base TypeWater
  • Color FamilyGreens
  • ColorFluorescent Green
  • Size17 oz.
  • Net Weight17 oz.
  • Coverage600 to 700 Linear ft./1" Strip
  • Dry Time1 to 2 hr.
  • Dry Time Tack Free5 min.
  • Application Temperature40 to 100 Degrees F
  • Application MethodAerosol, Marking Wand, Marking Pistol, Marking Wheel
  • SurfaceAsphalt, Concrete, Gravel, Athletic Fields, Parking Lots, Dirt
  • Exposure ConditionsMild to Moderate
  • For Use WithMarking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Industrial Choice® M1600/M1800 System Inverted Marking Paints
Precision Line® spray tip provides fast-drying, highly visible markings. VOC/MIR compliant. USDA acceptable. M1600 System—Solvent-based markings last 3 to 6 months when undisturbed. M1800 System—Water-based markings last 1 to 3 months when undisturbed.
High Performance® V2300 System Inverted Marking Paints
Premium paint withstands higher-traffic applications.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.