Skip Content

7400 Alkyd Enamel,Machine Tool Gray,1 g close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

7400 Alkyd Enamel, Machine Tool Gray, 1 g

Price $74.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A388
  • Mfr. Model # 904402
  • NSN # 6508-01-440-0588
  • UNSPSC # 31211501
  • Catalog Page # 1927
  • Catalog Group # H7153
  • Shipping Weight 8.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInterior/Exterior Paint
  • Paint Color FamilyGrays
  • ColorMachine Tool Gray
  • FinishHigh Gloss
  • Size1 gal.
  • VOC ContentLess Than 450g/L
  • Coverage230 to 390 sq. ft./gal.
  • Dry Time5 to 9 hr.
  • Dry Time Recoat24 hr.
  • Application MethodBrush, Roller, Spray
  • SurfaceMetal and Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA and RI.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

High Performance® 7400 and V7400 Direct-to-Metal (DTM) Alkyd Enamels
Offer excellent 1-coat coverage with durable finishes. Protect against rust, corrosion, chemicals, oil, chipping, cracking, and peeling. SURFACES: Metal, steel, and wood

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Love this paint ! I use it on all my elevator machine room floors . It's durable , holds well for years , and will stick to just about anything . Gloss finish . Get yours today September 25, 2014
  • 2015-05-03T20:02:00.052-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6A388, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.