Skip Content

Alkyd EnamelSmoke GrayGloss,1gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Alkyd EnamelSmoke GrayGloss, 1gal

Price $93.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3ZHX5
  • Mfr. Model # 242255
  • UNSPSC # 31211501
  • Catalog Page # N/A
  • Shipping Weight 9.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInterior/Exterior Paint
  • Paint Color FamilyGrays
  • ColorSmoke Gray
  • FinishGloss
  • Size1 gal.
  • VOC ContentLess Than100g/L
  • Coverage166 to 333 sq. ft./gal.
  • Dry Time4 to 7 hr.
  • Dry Time Recoat24 hr.
  • Application MethodBrush, Roll, Spray
  • SurfaceMetal or Steel Surface
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does this enamel require a primer ?

Field of Industry:: Job Shop Painters
Product used for:: Steel Fram
Years purchasing from Grainger:: 20
3 years, 4 months ago
by
Agawam, MA
Read all my Q&A
 
Please wait while more information about NECCI is loaded.
Additional information about NECCI could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier technical data If desired, the 7400 System DTM 450 VOC Alkyd Enamels can be applied direct-to-metal (DTM), however optimal corrosion protection is achieved when the finish coat is used in conjunction with one of the recommended primers.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-09-02T19:45:31.449-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZHX5, prod, sort_default
1 of 1
  • 2015-09-02T19:45:31.451-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3ZHX5, prod, sort_default
1 of 1