Skip Content

3100 Acrylic Enamel,Safety Yellow,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3100 Acrylic Enamel, Safety Yellow, 1 gal.

Price $68.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1D465
  • Mfr. Model # 3144402
  • NSN # 5136-01-431-1177
  • UNSPSC # 31211508
  • Catalog Page # 1926
  • Catalog Group # H7164
  • Shipping Weight 10.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInterior/Exterior Paint
  • Paint Color FamilyYellows
  • ColorSafety Yellow
  • FinishHigh Gloss
  • Size1 gal.
  • VOC ContentLess Than 250 g/L
  • Coverage200 to 350 sq. ft./gal.
  • Dry Time1 to 1-1/2 hr.
  • Dry Time Recoat1-1/2 to 2 hr.
  • Application MethodBrush, Roll, Spray
  • SurfaceSteel, Galvanized Steel, Concrete, Masonry
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

High Performance® 3100 System Speedy-Dry Direct-to-Metal (DTM) Water-Based Acrylic Enamel
Fast-dry formula for applications where minimal downtime is critical. Excellent gloss retention and corrosion resistance.
Industrial Choice® 5200 System Direct-to-Metal (DTM) Water-Based Acrylic Enamel
High-performance water-based acrylic for industrial applications where solvent fumes cannot be tolerated. Withstands chemical spills.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Color match to Rustoleum 206327 is not very close. In an industrial setting, who has time to take color swatches arround a plant. December 28, 2012
  • 2015-07-07T21:17:08.934-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1D465, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Gender: Male
Field of Industry:: industrial
Product used for:: emergency exit ways
Years purchasing from Grainger:: many
3 years, 2 months ago
by
Denver, CO, USA
Read all my Q&A
 
Please wait while more information about Richie is loaded.
Additional information about Richie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Generally just a scraper will work for that.

"The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.”
Gender: Male
Age: 45 to 54
3 years, 2 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about Sully1 is loaded.
Additional information about Sully1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Pressure washer with a turbo tip.
Age: 25 to 34
3 years ago
by
Read all my Q&A
 
Please wait while more information about Muffin is loaded.
Additional information about Muffin could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-07T20:47:59.187-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D465, prod, sort_default
1 of 1
  • 2015-07-07T20:47:59.189-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1D465, prod, sort_default
1 of 1