Skip Content

Heat ResistantBlack,1gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat ResistantBlack, 1gal

Price $76.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5H941
  • Mfr. Model # 4279402
  • NSN # 6220-01-315-5425
  • UNSPSC # 31211504
  • Catalog Page # 1929
  • Shipping Weight 10.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Resistant Coating
  • ColorBlack
  • Size1 gal.
  • VOC ContentLess Than500g/L
  • Coverage240 to 550 sq. ft.
  • Dry Time1 to 2 hr.
  • Dry Time Recoat8 to 24 hr.
  • Temp. Range300 to 800 Degrees F
  • Application MethodBrush, Roll, Spray
  • SurfacePrimed Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Combustible Liquids

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA and RI.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Finishes
Modified silicone, aluminum, and colored finishes for surfaces exposed to temperatures from 300° up to 800°F. Use on properly primed steel surfaces.
High Performance 4200 System High-Heat Coatings
Coatings provide long-term corrosion protection on metal exposed to extremely high temperatures. Excellent resistance to thermal shock. Require heat cure. SURFACES: Primed steel


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

HOW MANY OF THESE COME IN 1 CASE?

10 months ago
by
Read all my Q&A
 
Please wait while more information about Fredericks is loaded.
Additional information about Fredericks could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There are 2 Gallons of 5H941 in a case.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years ago
by
Read all my Q&A
 
Please wait while more information about DarkXstar is loaded.
Additional information about DarkXstar could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
APPLICATION METHOD: Brush, roller, spray gun.
Thank you for using Grainger Ask & Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-02T19:43:52.746-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5H941, prod, sort_default
1 of 1
  • 2015-08-02T19:43:52.748-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5H941, prod, sort_default
1 of 1