Skip Content

Garage Floor Kit,120 fl. Oz.,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Garage Floor Kit, 120 fl. Oz., Gray

Price $134.90 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 70707 (Change)

Go

Invalid Zip Code


GONZALES branch 535

  • Item # 6KP68
  • Mfr. Model # 251965
  • UNSPSC # 31211504
  • Catalog Page # 1744
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brighten your floor with a clean, glossy, water-based floor coating. Applies in one easy coat and protects against gasoline, antifreeze, motor oil, salt, hot tire pickup and cracking.

View More

Technical Specs

  • Item Garage Floor Kit
  • Base Type Water
  • Resin Type Epoxy
  • VOC Content Less Than100g/L
  • Size 120 fl. oz.
  • Color Gray
  • Finish Semi Gloss
  • Coverage 250 sq. ft.
  • Dry Time Tack Free 1 hr.
  • Dry Time - Light Traffic 8 hr.
  • Dry Time 12 hr.
  • Application Temperature 50 to 90 Degrees F
  • Application Method Brush, Roller
  • Surface Bare Concrete, Previously Painted Concrete
  • Exposure Conditions Mild to Moderate
  • Includes Floor Degreaser, 2-part Epoxy Mixture, Skid-Resistant Color Chips, Stir Stick
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Perfection lies in the preparation with this product! It was a lot of work properly prepping the garage, but it was worth it in the end. The instructions are straight forward and easy to follow. The DVD was helpful, but a little dated. I had to do some research on whether to apply on the exterior portion of the garage door and found that an epoxy does not do well in UV light, so I did not apply in the small stretch of concrete between the door and the drive way. It was easy to apply and it looks awesome! August 7, 2013
  • 2016-02-06 T19:55:40.351-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6KP68, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Berry is loaded.
Additional information about Berry could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This product is not intended for wood and is for indoor use only per information provided by the supplier.

Thank you for using Grainger.com Ask & Answer.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:59:53.490-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KP68, prod, sort_default
1 of 1
  • 2016-02-06 T19:59:53.491-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6KP68, prod, sort_default
1 of 1