Skip Content

6500 Epoxy Floor Coating,Navy Gray,1 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

6500 Epoxy Floor Coating, Navy Gray, 1 gal

Price $123.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6H061
  • Mfr. Model # S6586413
  • UNSPSC # 47131802
  • Catalog Page # N/A
  • Catalog Group # F8924
  • Shipping Weight 7.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Coating
  • Base TypeSolvent
  • Resin TypePolyamine Converted Epoxy
  • VOC ContentLess Than100g/L
  • Size1 gal.
  • ColorNavy Gray
  • FinishHigh Gloss
  • Coverage100 to 300 sq. ft./gal.
  • Dry Time - Light Traffic10 hr.
  • Dry Time48 to 72 hr.
  • Dry Time Recoat10 to 24 hr.
  • Application Temperature60 to 90 Degrees F
  • Application MethodRoller
  • SurfaceConcrete
  • Exposure ConditionsInterior/Exterior
  • StandardsUSDA Acceptable
  • For Use With6500 Epoxy Floor Coating Activator
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.


Rated 5 out of 5 by 1reviewer.
  • 2015-05-27T20:48:59.612-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6H061, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.