Skip Content

Floor Coating,1 gal,Dove Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Floor Coating, 1 gal, Dove Gray

Price $57.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2EJU6
  • Mfr. Model # 244057
  • UNSPSC # 72102003
  • Catalog Page # N/A
  • Shipping Weight 10.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFloor Coating
  • Base TypeOil
  • Resin TypeAcrylic Urethane
  • VOC ContentLess Than100g/L
  • Size1 gal.
  • ColorDove Gray
  • FinishSemi Gloss
  • Coverage325 to 425 sq. ft./gal.
  • Dry Time Tack Free1 to 2 hr.
  • Dry Time - Light Traffic24 hr.
  • Dry Time72 hr.
  • Dry Time Recoat4 to 6 hr.
  • Application Temperature50 to 90 Degrees F
  • Application MethodBrush, Roller, Spray
  • SurfaceConcrete, Wood
  • Exposure ConditionsMild to Moderate
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Porch and Floor Coatings
Formulated to repel water and resist scuffing, fading, cracking, and peeling. Oil-modified acrylic urethane formula provides superior color retention, adhesion and protection against UV rays, water damage, and mildew.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.