Skip Content

9100 Epoxy Mastic Coating,Safety Blue,1G close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

9100 Epoxy Mastic Coating, Safety Blue, 1G

Price $135.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6A381
  • Mfr. Model # 9125402
  • UNSPSC # 31211504
  • Catalog Page # N/A
  • Shipping Weight 12.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEpoxy Mastic Coating
  • Base TypeSolvent
  • Resin TypeEpoxy Mastic
  • Color FamilyBlues
  • ColorSafety Blue
  • FinishSemi-Gloss
  • Size1 gal.
  • Coverage125 to 225 sq. ft./gal.
  • Exposure ConditionsInterior/Exterior
  • Dry Time6 to 12 hr.
  • Application Temperature50 Degrees to 100 Degrees F
  • Application MethodBrush, Roll, Spray
  • For Use With9100 or V9100 System Activators
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about philjr is loaded.
Additional information about philjr could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You can place the order for a pick up at your local branch here on Grainger.com or contact our customer service department at 1-800-Grainger.
Thank you for using Grainger Ask & Answer
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-05T19:56:06.023-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A381, prod, sort_default
1 of 1
  • 2015-05-05T19:56:06.025-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6A381, prod, sort_default
1 of 1