Skip Content

Caution Yellow Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 225 sq. ft./gal Coverage, Size: 5 gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Caution Yellow Epoxy Mastic Coating, Semi-Gloss Finish, 125 to 225 sq. ft./gal Coverage, Size: 5 gal

Price $681.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2NU63
  • Mfr. Model # A914414300
  • UNSPSC # 31211504
  • Catalog Page # N/A
  • Shipping Weight 60.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Mastic Coating
  • Base Type Solvent
  • Resin Type Epoxy Mastic
  • Color Family Yellows
  • Color Caution Yellow
  • Finish Semi-Gloss
  • Size 5 gal.
  • VOC Content Less Than 217g/L
  • Coverage 125 to 225 sq. ft./gal
  • Exposure Conditions Exterior
  • Dry Time 6 to 12 hr.
  • Dry Time Recoat 16 to 72 hr.
  • Application Temperature 70 Degrees to 80 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Mfr. No. A910008300
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.