Skip Content

Activator and Finish,Dunes Tan,Epoxy close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Activator and Finish, Dunes Tan, Epoxy

RUST-OLEUM

Price: $214.75 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7AJ77
  • Mfr. Model # 9171402-1402
  • UNSPSC # 31201615
  • Catalog Page # 1896
  • Shipping Weight 26.1 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemEpoxy Activator and Finish Kit
  • Resin TypeEpoxy
  • Color FamilyBrowns
  • ColorDunes Tan
  • FinishSemi-Gloss
  • Size1 gal.
  • VOC ContentLess Than340g/L
  • Coverage125 to 225 sq. ft./gal.
  • Exposure ConditionsExterior
  • Dry Time6 to 12 hr.
  • Dry Time Recoat16 hrs. to 1 day
  • Application MethodBrush, Roll, Spray
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.