Skip Content

Cold Galvanizing Compound,Gray,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cold Galvanizing Compound, Gray, 1 gal.

Price $197.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BU16
  • Mfr. Model # 206193
  • UNSPSC # 31211509
  • Catalog Page # 1929
  • Shipping Weight 29.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCold Galvanizing Compound
  • Base TypeSolvent
  • Resin TypeAlkyd Enamel
  • VOC ContentLess Than 361g/L
  • Size1 gal.
  • ColorGray
  • Coverage310 to 440 sq. ft./gal.
  • Dry Time1 to 2 hr.
  • Dry Time Recoat12 hr.
  • Dry Time Tack Free30 min. to 1 hr.
  • Application MethodBrush, Roller, Spray
  • SurfaceBare Sheet Metal, Galvanized Metal, Production Welds
  • Exposure ConditionsInterior/Exterior
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

High Performance® 7000 System Cold Galvanizing Compound
Contains 95% pure zinc for ultimate galvanic protection. Excellent adhesion to galvanized metal for maximum corrosion protection. SURFACES: Bare sheet metal, production welds, galvanized metal

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Sam72 is loaded.
Additional information about Sam72 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: it does not meet ASTM A 780. It meets ASTM d5894, d714, d1654, d610 or d522.
Thank you for using Grainger Ask and Answer.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:51:38.212-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BU16, prod, sort_default
1 of 1
  • 2015-09-03T19:51:38.214-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BU16, prod, sort_default
1 of 1