Skip Content

English Red Elastomeric Acrylic Coating, Satin Finish, 110 sq. ft./gal. Coverage, Size: 5.28 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

English Red Elastomeric Acrylic Coating, Satin Finish, 110 sq. ft./gal. Coverage, Size: 5.28 gal.

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 3AEH6
  • Mfr. Model # 202770
  • UNSPSC # 31211504
  • Catalog Page # N/A
  • Catalog Group # H7184
  • Shipping Weight 47.7 lbs.
Country of Origin Belgium Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Noxyde® Water-Based Acrylic Elastomeric Coatings
Single-component, heavy-duty water-based coatings provide long-term corrosion protection in most aggressive environments. Designed for minimally prepared sound-rusted or clean steel.

View More

Technical Specs

  • Item Elastomeric Acrylic Coating
  • Base Type Water
  • Resin Type Acrylic Elastomeric
  • Color Family Reds
  • Color English Red
  • Finish Satin
  • Size 5.28 gal.
  • VOC Content 15g/L
  • Coverage 110 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 2 to 4 hr.
  • Dry Time Recoat 4 to 16 hr.
  • Cure Time 14 days
  • Application Temperature 46 Degrees to 130 Degrees F
  • Application Method Spray
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.