Skip Content

Coal Tar Epoxy,Black,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coal Tar Epoxy, Black, 1 gal.

Price $64.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3XH23
  • Mfr. Model # C9578402
  • NSN # 5905-00-810-0277
  • UNSPSC # 31211504
  • Catalog Page # N/A
  • Shipping Weight 11.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCoal Tar Epoxy Coating
  • Base TypeOil
  • Resin TypeCoal Tar Epoxy
  • Color FamilyBlacks
  • ColorBlack
  • FinishMatte
  • Size1 gal.
  • VOC ContentLess Than 250 g/L
  • Coverage100 to 130 sq. ft./gal.
  • Exposure ConditionsSevere Industrial or Marine Environments
  • Dry Time18 to 36 hr.
  • Dry Time Recoat24 hr.
  • Application Temperature50 Degrees to 100 Degrees F
  • Application MethodBrush, Roll, Spray
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Freight

Hi there, I am in New Zealand and seem unable to purchase this product locally.It is to be used on a steel yacht, in the transom and scuppers under water... Do you freight over here. Thanks Ray
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Sail is loaded.
Additional information about Sail could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For International ordering please click on the Worldwide tab at the top of any Grainger.com page. From there select your country to find your ordering contacts. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:08:39.194-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XH23, prod, sort_default
1 of 1
  • 2015-05-04T20:08:39.196-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3XH23, prod, sort_default
1 of 1