Skip Content

Safety Yellow Anti-Slip Spray Paint, 15 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Yellow Anti-Slip Spray Paint, 15 oz.

Price $22.98 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MG63
  • Mfr. Model # AS2144838
  • UNSPSC # 31211605
  • Catalog Page # 1923
  • Catalog Group # H7167
  • Shipping Weight 1.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnti-Slip Spray Paint
  • Base TypeSolvent
  • Resin TypeAcrylic Epoxy
  • Color FamilyYellows
  • ColorSafety Yellow
  • Net Weight15 oz.
  • Coverage10 to 12 sq. ft.
  • Dry Time24 to 48 hr.
  • Dry Time Recoat1 to 2 hr.
  • Dry Time Tack Free10 to 15 min.
  • Application Temperature50 to 100 Degrees F
  • SurfaceCeramic, Concrete, Metal, Wood
  • Exposure ConditionsInterior/Exterior
  • StandardsUSDA Acceptable, VOC and MIR Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Safety Spray Paints
AS2100 System Anti-Slip Aerosol
Create a durable, slip-resistant surface in minutes that resists cracking, peeling, and mild chemicals.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about roho is loaded.
Additional information about roho could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Manufacturer information says Application , Surface..., Wood, Interior/Exterior.
1 month, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-04T20:01:12.624-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MG63, prod, sort_default
1 of 1
  • 2015-09-04T20:01:12.626-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4MG63, prod, sort_default
1 of 1