Skip Content

AS5400 Anti-Slip Epoxy,Navy Gray,1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

AS5400 Anti-Slip Epoxy, Navy Gray, 1 gal.

Price $168.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1F712
  • Mfr. Model # AS5486402
  • UNSPSC # 31211504
  • Catalog Page # 1931
  • Catalog Group # H7192
  • Shipping Weight 14.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAnti-Slip Floor Coating
  • Base TypeWater
  • Resin TypeEpoxy Ester
  • VOC ContentLess Than340g/L
  • Size1 gal.
  • ColorNavy Gray
  • FinishFlat
  • Coverage50 sq. ft./gal.
  • Dry Time Tack Free12 hr.
  • Dry Time - Light Traffic24 hr.
  • Dry Time24 hr.
  • Dry Time Recoat12 hr.
  • Application Temperature50 to 110 Degrees F
  • Application MethodPhenolic Core Roller
  • SurfaceConcrete, Steel
  • Exposure ConditionsInterior/Exterior
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, CA, GU, HI and PR.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Details

Antislip 1-step epoxy single-component system provides a safety finish for pedestrian traffic.
SURFACES: Concrete and metal (prime metal with 9100 System with 9101 Activator)
USES: Aisles, entrances, exits, and stairs

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.