Skip Content

Startup Kit,Sump Cleaning Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Startup Kit, Sump Cleaning Kit

Price $71.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 38G267
  • Mfr. Model # 78000
  • UNSPSC # 15121502
  • Catalog Page # N/A
  • Shipping Weight 11.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Startup Kit
  • Size 16 oz Triadine 20, 1 gal. Kleenzol DY, 12 oz. Rustlick 606
  • Color Clear, Clear, Brown
  • Characteristics Convenient, Easy-to-Use Kit
  • Application Bacteria & Fungus Treatment, Alkaline Sump Cleaner, Rust Protection for Machine Sump
  • Container Type Bottle, Bottle, Aerosol
  • Type Sump Cleaning Kit
  • Size/Net Weight 16 oz./16 oz., 1 gal./9 lb., 12 oz./12 oz.
  • Dilution Ratio 1 oz./10 gal., 10:1 or 20:1
  • VOC Content 0%, 2.40%. 72%
  • Specific Gravity 1.17, 1.02, 0.86
  • Propellant N, N, Y
  • Flash Point (F) 215 Degrees , 200 Degrees , -156 Degrees
  • Total Sulfur (%) 0
  • ChIorine (%) N
  • For Use With Sump Cleaning
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.