Skip Content

Leak Seal, 13.75 oz. Size, Clear Color, Container Type: Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Leak Seal, 13.75 oz. Size, Clear Color, Container Type: Aerosol Can

Price $24.97 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21CJ68
  • Mfr. Model # 267453
  • UNSPSC # 31201606
  • Catalog Page # 1749
  • Catalog Group # H7146
  • Shipping Weight 1.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

RUST-OLEUM® LeakSeal® Flexible Sealer creates a watertight rubberized seal. Dries to a paintable finish.

View More

Technical Specs

  • Item Leak Seal
  • Size 13.75 oz.
  • Container Type Aerosol Can
  • Color Clear
  • VOC 622g/L
  • Flash Point Less Than 20 Degrees F
  • Temp. Range Up to 200 Degrees F
  • Dry Time 3/4 to 1 hr.
  • Dry Time Recoat 0.3 to 1/2 hr.
  • Dry Time Tack Free 0.33 to 1/2 hr..
  • Traffic Hours 3/4 to 1 hr.
  • Application Time 0.05 hr.
  • Setting Time 20 to 1/2 hr.
  • Functional Cure 45 to 1 hr.
  • Adheres To Metal, Aluminum, Galvanized Metal, PVC, Concrete, Masonry, Asphalt Roofing Materials, Vinyl Siding, Fiberglass
  • Application Filling, Seal Leaks and Cracks
  • For Use With Latex or Oil Based Top Coat
  • Characteristics Rubberized, Water Tight Seal, Flexible and Paintable
  • Yield Strength Not Specified
  • Meets VOC Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.