Skip Content

 
Aluminum/Metallic Interior/Exterior Paint close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Aluminum/Metallic Interior/Exterior Paint


Technical Specs

  • Color FamilyAluminum / Metallic 
  • ItemInterior/Exterior Paint 
Base Type
Please Select
Resin Type
Please Select
Color
Please Select
Finish
Please Select
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Base Type
Resin Type
Color
Finish
Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
245309
Oil
Modified Alkyd Enamel
Aluminum
Metallic
1 gal.

$82.40 / each

V7400 Alkyd Enamel,Aluminum,1 gal.
Catalog Page #  1927 

Price $82.40 / each

Technical Specs

  • Color FamilyAluminum / Metallic
  • ItemInterior/Exterior Paint
  • Base TypeOil
  • Resin TypeModified Alkyd Enamel
  • ColorAluminum
  • FinishMetallic
  • Size1 gal.
473402
Oil
Modified Alkyd Enamel
Heavy Duty Aluminum
Metallic
1 gal.

$74.10 / each

7400 Alkyd Enamel,Heavy Duty Aluminum,1g
Catalog Page #  1927 

Price $74.10 / each

Technical Specs

  • Color FamilyAluminum / Metallic
  • ItemInterior/Exterior Paint
  • Base TypeOil
  • Resin TypeModified Alkyd Enamel
  • ColorHeavy Duty Aluminum
  • FinishMetallic
  • Size1 gal.
245402
Oil
Modified Alkyd Enamel
Heavy Duty Aluminum
Metallic
1 gal.

$82.40 / each

V7400 Alkyd Enaml,Heavy Duty Aluminum,1g
Catalog Page #  1927 

Price $82.40 / each

Technical Specs

  • Color FamilyAluminum / Metallic
  • ItemInterior/Exterior Paint
  • Base TypeOil
  • Resin TypeModified Alkyd Enamel
  • ColorHeavy Duty Aluminum
  • FinishMetallic
  • Size1 gal.
206164
Water
Acrylic Enamel
Alumi-NON(R)
Gloss
1 gal.

$97.60 / each

3700 Acrylic Enamel,Alumi-NON,1 gal.
Catalog Page #  1926 

Price $97.60 / each

Technical Specs

  • Color FamilyAluminum / Metallic
  • ItemInterior/Exterior Paint
  • Base TypeWater
  • Resin TypeAcrylic Enamel
  • ColorAlumi-NON(R)
  • FinishGloss
  • Size1 gal.
3115300
Water
Acrylic Enamel
Alumi-NON(R)
High Gloss
5 gal.

Product ships within 6 business days from supplier

$436.50 / each

Acryl Enamel,Alumi-Non,High Glos,5gal
Catalog Page #  NA

Price $436.50 / each

Technical Specs

  • Color FamilyAluminum / Metallic
  • ItemInterior/Exterior Paint
  • Base TypeWater
  • Resin TypeAcrylic Enamel
  • ColorAlumi-NON(R)
  • FinishHigh Gloss
  • Size5 gal.
3115402
Water
Acrylic Enamel
Alumi-NON(R)
Semi-Gloss
1 gal.

$68.40 / each

3100 Acrylic Enamel,Alumi-NON,1 gal.
Catalog Page #  1926 

Price $68.40 / each

Technical Specs

  • Color FamilyAluminum / Metallic
  • ItemInterior/Exterior Paint
  • Base TypeWater
  • Resin TypeAcrylic Enamel
  • ColorAlumi-NON(R)
  • FinishSemi-Gloss
  • Size1 gal.