Skip Content

Inline Submersible Pump, Voltage: 12VDC, GPM of Water @ 0 Ft. of Head: 3.3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Inline Submersible Pump, Voltage: 12VDC, GPM of Water @ 0 Ft. of Head: 3.3

Price $52.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TNJ3
  • Mfr. Model # IL200K
  • UNSPSC # 40151513
  • Catalog Page # N/A
  • Shipping Weight 1.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Inline Submersible
  • Hose Outlet (In.) 3/8
  • Voltage 12VDC
  • Amps 2.8 DC
  • GPH of Water @ 0 Ft. of Head 200
  • GPH of Water @ 3.35 Ft. of Head 175
  • GPH of Water @ 5 Ft. of Head 160
  • GPH of Water @ 6.7 Ft. of Head 125
  • GPH of Water @ 10 Ft. of Head 115
  • GPH of Water @ 15 Ft. of Head 80
  • GPH of Water @ 20 Ft. of Head 30
  • GPM of Water @ 0 Ft. of Head 3.3
  • GPM of Water @ 10 Ft. of Head 1.91
  • GPM of Water @ 15 Ft. of Head 1.33
  • Max. Head (Ft.) 25
  • Cord Length (Ft.) 13
  • Length (In.) 5-1/16
  • Dia. (In.) 1-3/8
  • Operation Intermittent
  • Material Styrene
  • Max. Temp. Water - 140 Degrees F
  • Application For Use With Fresh Water, Sea Water
  • Includes 16 Ft Hose, Alligator Clips, Spray Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.