Skip Content

Pump,Submersible, 3/8 I.D., 12V, 2.8 Amp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp

Price $27.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3TNJ2
  • Mfr. Model # IL200
  • UNSPSC # 40151513
  • Catalog Page # 3695
  • Shipping Weight 0.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPump
  • TypeInline Submersible
  • Hose Outlet (In.)3/8
  • Voltage12VDC
  • Amps2.8 DC
  • GPH of Water @ 0 Ft. of Head200
  • GPH of Water @ 3.35 Ft. of Head175
  • GPH of Water @ 5 Ft. of Head160
  • GPH of Water @ 6.7 Ft. of Head125
  • GPH of Water @ 10 Ft. of Head115
  • GPH of Water @ 15 Ft. of Head80
  • GPH of Water @ 20 Ft. of Head30
  • GPM of Water @ 0 Ft. of Head3.3
  • GPM of Water @ 10 Ft. of Head1.91
  • GPM of Water @ 15 Ft. of Head1.33
  • Max. Head (Ft.)25
  • Cord Length (Ft.)3
  • Length (In.)5-1/16
  • Dia. (In.)1-3/8
  • OperationIntermittent
  • MaterialStyrene
  • Max. Temp.Water - 140 Degrees F
  • ApplicationFor Use With Fresh Water, Sea Water

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

+ +WHICH WIRE IS +

2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JOHL is loaded.
Additional information about JOHL could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
2 People need an answerI have this question too

Answers

Answer: 
Hello,
The Brown Wire is Positive. I hope this answers your question, thanks for using Grainger Ask & Answer!

Wadeh
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I am considering using this pump under the air deck of my inflatable boat, rain water accumulates below the air deck and only rises above the deck when there is weight placed on the air deck. I would need the pump to 6 to 8 minutes to drain the water.

also i am assuming the pump will operate if placed horizontal as well as verticle.
Field of Industry:: building
Product used for:: marine
Years purchasing from Grainger:: 25
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about saileightyeight is loaded.
Additional information about saileightyeight could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
Intermittent operation means 20 Min on 30 Minutes off. This should work fine for you.
Thanks for using Grainger Ask & Answer!

Wadeh
Age: 55 to 64
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1