Skip Content

Pump, Sensor Utility,1/4 HP,110V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pump, Sensor Utility, 1/4 HP, 110V

Price $235.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3P993
  • Mfr. Model # A53S
  • UNSPSC # 40151512
  • Catalog Page # 3278
  • Shipping Weight 5.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sensor Utility Pump
  • Type Sensor Utility
  • HP 1/4
  • Voltage 110
  • Amps 1.0 AC
  • Cord Length 8 ft.
  • Cord Size 16/3
  • Cord Type SJTW
  • Discharge NPT 1"
  • GPM of Water @ 5 Ft. of Head 21
  • GPM of Water @ 10 Ft. of Head 12
  • Maximum Head 15 ft.
  • Height 7-3/8"
  • Diameter 4"
  • Housing Valox
  • Top Material Acetal
  • Base Material Acetal
  • Impeller Material Glass Filled Nylon
  • Width 4-1/4"
  • Max. Dia. Solids 3/32"
  • Max. Liquid Temp. 104 Degrees F
  • Motor Type Permanent Magnet
  • Motor Enclosure TEFC
  • Thermal Protection Yes
  • Motor Housing Acetal
  • Phase 1
  • Hz 60
  • Bearing Type BALL
  • Shaft Material Buna N, PTFE
  • Shaft Seal Buna N, PTFE
  • Switch Type Electronic
  • Duty Continuous
  • Handle No
  • Function Automatic Off
  • Application For Use with Nonflammable Liquids Compatible with Pump Component Materials, For Draining Flooded Basements, Boats, Ponds, Sumps
  • For Use With Water
  • Includes Snap On Discharge Adapters; 90 Degree Elbow to 1" FNPT and a Straight to Male 3/4" GHT
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.