Skip Content

Jaw Cplg Hub,Bore Dia .250 In,Size JC16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jaw Cplg Hub, Bore Dia .250 In, Size JC16

Price $29.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3HPW8
  • Mfr. Model # JC16-4-A
  • UNSPSC # 31163003
  • Catalog Page # 163
  • Shipping Weight 0.04 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Curved Jaw Couplings
• Max. rpm: 8000
Offer zero-backlash with high torque and excellent shock dampening capabilities. Accommodate small amounts of angular, parallel, and axial misalignment. Provide electrical isolation and low inertia, and act as a failsafe coupling. Hubs have bright aluminum finish. A complete assembly requires 2 hubs and 1 spider, sold separately.

View More

Technical Specs

  • Item Jaw Coupling Hub
  • Bore Dia. 0.250"
  • Material Aluminum
  • Keyway No
  • Outside Dia. 1.000"
  • Overall Length (In.) 1.390
  • Overall Length (mm) 11.9
  • Size JC16
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.