Skip Content

Hoist Ring,0 Pivot,3300 lb.Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hoist Ring, 0 Pivot, 3300 lb.Load Cap.

Price $145.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MLZ6
  • Mfr. Model # 7101314
  • UNSPSC # 24101602
  • Catalog Page # 1480
  • Shipping Weight 0.8 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHoist Ring
  • Mounting StyleScrew-On
  • SeriesVRS
  • Pivot0 Degrees
  • Swivel Angle360 Degrees
  • Working Load Limit3300 lb.
  • Bail Dia.1-3/8"
  • Thread SizeM16 x 2
  • StandardsDIN EN ISO 12100 T1 and T2, EN-1677
  • IncludesTightening Key

Compliance and Restrictions

None

Details

Lifting Points
Heat-treated alloy steel with a high-visibility fluorescent pink powder coating that permanently changes color at increased temperatures. The color changes to a deep black with small bubbles if the chain/component reaches 752°F to indicate overheating. Attach to machinery or static loads to lift, move, or position with a lifting sling.
100% electromagnetic crack detection according to EN 1677-1.
WARNING! Working load limit of an assembly is determined by the component with the lowest working load limit; do not exceed.
Bolt-On
Swivel load rings maintain working load limit (WLL) during lift without unintended loosening and adjust to the load direction.
Bolt-On Starpoint®
Swivel eye bolt rotates 360°, adjusts to the direction of the pull, and allows for full engagement of the bolt. Come with tightening key.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.