Skip Content

Work Height Platform Truck,2000 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Work Height Platform Truck, 2000 lb.

Price $1,099.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AAT3
  • Mfr. Model # FG447400BLA
  • UNSPSC # 24101504
  • Catalog Page # 1457
  • Shipping Weight 115.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial work-height platform truck has a unique, adjustable design that places the platform deck at a comfortable, ergonomic work height. The adjustable platform deck reduces the strain of lifting and bending. Platform adjusts in 3" increments. Constructed of Duramold™ metal and resin composite for strength. An ergonomically designed push handle improves maneuverability. Includes molded-in tie-down slots, textured deck surface, perimeter deck channel, and retainer clips.

View More

Technical Specs

  • Item Work Height Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Plastic
  • Deck L x W 60" x 30"
  • Handle Type Removable
  • Overall Height 40-3/4"
  • Overall Length 64-1/9"
  • Overall Width 30-1/4"
  • Caster Wheel Dia. 8"
  • Caster Wheel Material Rubber
  • Caster Configuration (2) Rigid, (2) Swivel
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Deck Length 60"
  • Deck Width 30"
  • Deck Height 29 to 35"
  • Finish Powder Coated
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.