Skip Content

 
Wood Mop Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wood Mop Handle

Technical Specs

  • Item Mop Handle 
  • Handle Material Wood 
  • Handle Color Natural 
Connection Type
Please Select
Handle Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Handle Length
Price
Qty
Please use Qty box to add item(s) to cart.
FGH316000000
Bolt On
60"

$15.29 / each

Enter location to check availability
Catalog Page #  NA

Price $15.29 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Bolt On
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
FGH215000000
Clamp
54"

$23.87 / each

Enter location to check availability
Catalog Page #  NA

Price $23.87 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 54"
  • Handle Material Wood
  • Handle Color Natural
FGH216000000
Clamp
60"

$27.25 / each

Enter location to check availability
Catalog Page #  NA

Price $27.25 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Clamp
  • Handle Length 60"
  • Handle Material Wood
  • Handle Color Natural
FGH116000000
Side Gate
52-3/8"

$25.45 / each

Enter location to check availability
Catalog Page #  NA

Price $25.45 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 52-3/8"
  • Handle Material Wood
  • Handle Color Natural
FGH115000000
Side Gate
54"

$23.51 / each

Enter location to check availability
Catalog Page #  NA

Price $23.51 / each

Technical Specs

  • Item Mop Handle
  • Connection Type Side Gate
  • Handle Length 54"
  • Handle Material Wood
  • Handle Color Natural
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms