Skip Content

 
White/Green Carpet Bonnet with Strips close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

White/Green Carpet Bonnet with Strips


Technical Specs

  • Sub-CategoryCarpet Bonnets 
  • ItemCarpet Bonnet with Strips 
  • ColorWhite/Green 
  • Speed175 to 300 rpm 
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • RUBBERMAID 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FGP26700WH00
17"

$50.85 / each

Carpet Bonnet,17 In,White w/Green Stripe
Catalog Page #  1905 

Price $50.85 / each

Technical Specs

  • Sub-CategoryCarpet Bonnets
  • ItemCarpet Bonnet with Strips
  • ColorWhite/Green
  • Size17"
  • Speed175 to 300 rpm
FGP26900WH00
19"

$52.65 / each

Carpet Bonnet,19 In,White w/Green Stripe
Catalog Page #  1905 

Price $52.65 / each

Technical Specs

  • Sub-CategoryCarpet Bonnets
  • ItemCarpet Bonnet with Strips
  • ColorWhite/Green
  • Size19"
  • Speed175 to 300 rpm
FGP27100WH00
21"

$62.40 / each

Carpet Bonnet,21 In,White w/Green Stripe
Catalog Page #  1905 

Price $62.40 / each

Technical Specs

  • Sub-CategoryCarpet Bonnets
  • ItemCarpet Bonnet with Strips
  • ColorWhite/Green
  • Size21"
  • Speed175 to 300 rpm