Skip Content

 
Wet Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Wet Mop

Technical Specs

  • Sub-Category Mop Heads 
  • Item Wet Mop 
Mop Style
Please Select
End Type
Please Select
Basic Material
Please Select
Dry Weight
Please Select
Color
Please Select
Launderable
Please Select
Headband Size
Please Select
Length
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
85 Products
Compare /
Item #
Mfr.
Model #
Mop Style
End Type
Basic Material
Dry Weight
Color
Launderable
Headband Size
Length
Width
Price
Qty
Please use Qty box to add item(s) to cart.
FGS29900WH00
Flat
Cotton
White

$19.36 / each

Enter location to check availability
Catalog Page #  1650 

Price $19.36 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style Flat
  • Basic Material Cotton
  • Color White
1791794
Flat
Microfiber
17-1/2"
17-1/2"
12"

$18.67 / each

Enter location to check availability
Catalog Page #  1653 

Clearance Price $18.67 / each

Price $19.65 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style Flat
  • Basic Material Microfiber
  • Headband Size 17-1/2"
  • Length 17-1/2"
  • Width 12"
1791796
Flat
Microfiber
17-1/2"
17-1/2"
12"

$21.43 / each

Enter location to check availability
Catalog Page #  1653 

Price $21.43 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style Flat
  • Basic Material Microfiber
  • Headband Size 17-1/2"
  • Length 17-1/2"
  • Width 12"
1791680
Flat
Microfiber
17-1/2"
17-1/2"
12"

$29.55 / each

Enter location to check availability
Catalog Page #  1653 

Price $29.55 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style Flat
  • Basic Material Microfiber
  • Headband Size 17-1/2"
  • Length 17-1/2"
  • Width 12"
1791678
Flat
Microfiber
17-1/2"
17-1/2"
12"

$18.60 / each

Enter location to check availability
Catalog Page #  1653 

Price $18.60 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style Flat
  • Basic Material Microfiber
  • Headband Size 17-1/2"
  • Length 17-1/2"
  • Width 12"
FGF51600BL00
String
Cut-End
Cotton
16 to 22 oz.
Blue
No
1"
6"
1"

$136.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $136.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGF51700BL00
String
Cut-End
Cotton
16 to 22 oz.
Blue
No
1"
6"
1"

$159.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $159.00 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGF55600BL00
String
Cut-End
Cotton
16 to 22 oz.
Blue
No
5"
6"
5"

$163.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $163.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGF55700BL00
String
Cut-End
Cotton
16 to 22 oz.
Blue
No
5"
6"
5"

$188.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $188.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGF56600BL00
String
Cut-End
Cotton
16 to 22 oz.
Blue
No
Twister
6"
1-1/2"

$171.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $171.00 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size Twister
  • Length 6"
  • Width 1-1/2"
FGF56700BL00
String
Cut-End
Cotton
16 to 22 oz.
Blue
No
Twister
6"
1-1/2"

$187.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $187.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable No
  • Headband Size Twister
  • Length 6"
  • Width 1-1/2"
FGV11800WH00
String
Cut-End
Cotton
16 to 22 oz.
White
No
1"
39 to 45"
5-1/2 to 6-1/2"

$8.01 / each

Enter location to check availability
Catalog Page #  NA

Price $8.01 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 39 to 45"
  • Width 5-1/2 to 6-1/2"
FGF51700WH00
String
Cut-End
Cotton
16 to 22 oz.
White
No
1"
6"
1"

$171.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $171.00 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGF16600WH00
String
Cut-End
Cotton
16 to 22 oz.
White
No
Twister
30 to 36-1/2"
5-1/2 to 6-1/2"

$103.55 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $103.55 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 30 to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGF16700WH00
String
Cut-End
Cotton
16 to 22 oz.
White
No
Twister
34 to 40"
5-1/2 to 6-1/2"

$171.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $171.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable No
  • Headband Size Twister
  • Length 34 to 40"
  • Width 5-1/2 to 6-1/2"
FGF51800BL00
String
Cut-End
Cotton
22 to 28 oz.
Blue
No
1"
6"
1"

$199.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $199.25 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable No
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGF55800BL00
String
Cut-End
Cotton
22 to 28 oz.
Blue
No
5"
6"
5"

$196.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $196.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable No
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGF56800BL00
String
Cut-End
Cotton
22 to 28 oz.
Blue
No
Twister
6"
1-1/2"

$210.25 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $210.25 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable No
  • Headband Size Twister
  • Length 6"
  • Width 1-1/2"
FGF51800WH00
String
Cut-End
Cotton
22 to 28 oz.
White
No
1"
6"
1"

$175.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $175.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGF55800WH00
String
Cut-End
Cotton
22 to 28 oz.
White
No
5"
6"
5"

$196.50 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $196.50 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable No
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGF51900BL00
String
Cut-End
Cotton
28 to 34 oz.
Blue
No
1"
6"
1"

$226.00 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $226.00 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color Blue
  • Launderable No
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGF55900BL00
String
Cut-End
Cotton
28 to 34 oz.
Blue
No
5"
6"
5"

$256.75 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $256.75 / pkg. of 12

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 28 to 34 oz.
  • Color Blue
  • Launderable No
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGV11600WH00
String
Cut-End
Cotton
8 to 16 oz.
White
No
1"
30-1/2 to 36-1/2"
5-1/2 to 6-1/2"

$6.46 / each

Enter location to check availability
Catalog Page #  NA

Price $6.46 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Cut-End
  • Basic Material Cotton
  • Dry Weight 8 to 16 oz.
  • Color White
  • Launderable No
  • Headband Size 1"
  • Length 30-1/2 to 36-1/2"
  • Width 5-1/2 to 6-1/2"
FGC11206BL00
String
Looped-End
Cotton
16 to 22 oz.
Blue
Yes
1"
31 to 37"
5-1/2 to 6-1/2"

$16.71 / each

Enter location to check availability
Catalog Page #  NA

Price $16.71 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGA11206BL00
String
Looped-End
Cotton
16 to 22 oz.
Blue
Yes
1"
31 to 37"
5-1/2 to 6-1/2"

$25.20 / each

Enter location to check availability
Catalog Page #  1651 

Price $25.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGC21206BL00
String
Looped-End
Cotton
16 to 22 oz.
Blue
Yes
1"
6"
1"

$171.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $171.00 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGA15206BL00
String
Looped-End
Cotton
16 to 22 oz.
Blue
Yes
5"
31" to 37"
5-1/2 to 6-1/2"

$28.75 / each

Enter location to check availability
Catalog Page #  1651 

Price $28.75 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGC15206BL00
String
Looped-End
Cotton
16 to 22 oz.
Blue
Yes
5"
31 to 37"
5-1/2 to 6-1/2"

$26.75 / each

Enter location to check availability
Catalog Page #  1651 

Price $26.75 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGA25206BL00
String
Looped-End
Cotton
16 to 22 oz.
Blue
Yes
5"
34 to 37"
5-1/2 to 6-1/2"

$25.95 / each

Enter location to check availability
Catalog Page #  1651 

Price $25.95 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 34 to 37"
  • Width 5-1/2 to 6-1/2"
FGA11206GR00
String
Looped-End
Cotton
16 to 22 oz.
Green
Yes
1"
31 to 37"
5-1/2 to 6-1/2"

$25.20 / each

Enter location to check availability
Catalog Page #  1651 

Price $25.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 1"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGA25206GR00
String
Looped-End
Cotton
16 to 22 oz.
Green
Yes
5"
38 to 44"
5-1/2 to 6-1/2"

$25.95 / each

Enter location to check availability
Catalog Page #  1651 

Price $25.95 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGC25206GR00
String
Looped-End
Cotton
16 to 22 oz.
Green
Yes
5"
6"
5"

$160.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $160.00 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGA11206OR00
String
Looped-End
Cotton
16 to 22 oz.
Orange
Yes
1"
31 to 37"
5-1/2 to 6-1/2"

$25.20 / each

Enter location to check availability
Catalog Page #  1651 

Price $25.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Orange
  • Launderable Yes
  • Headband Size 1"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGA15206OR00
String
Looped-End
Cotton
16 to 22 oz.
Orange
Yes
5"
31" to 37"
5-1/2 to 6-1/2"

$28.20 / each

Enter location to check availability
Catalog Page #  1651 

Price $28.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Orange
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGA25206OR00
String
Looped-End
Cotton
16 to 22 oz.
Orange
Yes
5"
38 to 44"
5-1/2 to 6-1/2"

$25.95 / each

Enter location to check availability
Catalog Page #  1651 

Price $25.95 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color Orange
  • Launderable Yes
  • Headband Size 5"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGA41206WH00
String
Looped-End
Cotton
16 to 22 oz.
White/Blue
No
1"
31 to 37"
5-1/2 to 6-1/2"

$28.50 / each

Enter location to check availability
Catalog Page #  1652 

Price $28.50 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White/Blue
  • Launderable No
  • Headband Size 1"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGA11206WH00
String
Looped-End
Cotton
16 to 22 oz.
White
Yes
1"
31 to 37"
5-1/2 to 6-1/2"

$25.20 / each

Enter location to check availability
Catalog Page #  1651 

Price $25.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGC21206WH00
String
Looped-End
Cotton
16 to 22 oz.
White
Yes
1"
6"
1"

$152.00 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $152.00 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGD25306WH00
String
Looped-End
Cotton
16 to 22 oz.
White
Yes
5"
31" to 37"
5-1/2 to 6-1/2"

$21.78 / each

Enter location to check availability
Catalog Page #  1651 

Price $21.78 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 31" to 37"
  • Width 5-1/2 to 6-1/2"
FGC15206WH00
String
Looped-End
Cotton
16 to 22 oz.
White
Yes
5"
31 to 37"
5-1/2 to 6-1/2"

$26.75 / each

Enter location to check availability
Catalog Page #  1651 

Price $26.75 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 31 to 37"
  • Width 5-1/2 to 6-1/2"
FGA25206WH00
String
Looped-End
Cotton
16 to 22 oz.
White
Yes
5"
38 to 44"
5-1/2 to 6-1/2"

$26.60 / each

Enter location to check availability
Catalog Page #  1651 

Price $26.60 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGC25206WH00
String
Looped-End
Cotton
16 to 22 oz.
White
Yes
5"
6"
5"

$155.25 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $155.25 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 16 to 22 oz.
  • Color White
  • Launderable Yes
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGC21306BL00
String
Looped-End
Cotton
22 to 28 oz.
Blue
Yes
1"
20"
6"

$189.75 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $189.75 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 20"
  • Width 6"
FGC11306BL00
String
Looped-End
Cotton
22 to 28 oz.
Blue
Yes
1"
38 to 44"
5-1/2 to 6-1/2"

$16.90 / each

Enter location to check availability
Catalog Page #  NA

Price $16.90 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGA11306BL00
String
Looped-End
Cotton
22 to 28 oz.
Blue
Yes
1"
38 to 44"
5-1/2 to 6-1/2"

$34.45 / each

Enter location to check availability
Catalog Page #  1651 

Price $34.45 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 1"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGA15306BL00
String
Looped-End
Cotton
22 to 28 oz.
Blue
Yes
5"
38" to 44"
5-1/2 to 6-1/2"

$36.00 / each

Enter location to check availability
Catalog Page #  1651 

Price $36.00 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 38" to 44"
  • Width 5-1/2 to 6-1/2"
FGC15306BL00
String
Looped-End
Cotton
22 to 28 oz.
Blue
Yes
5"
38 to 44"
5-1/2 to 6-1/2"

$30.55 / each

Enter location to check availability
Catalog Page #  1651 

Price $30.55 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGA25306BL00
String
Looped-End
Cotton
22 to 28 oz.
Blue
Yes
5"
48-1/2 to 54-1/2"
5-1/2 to 6-1/2"

$31.45 / each

Enter location to check availability
Catalog Page #  1651 

Price $31.45 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 48-1/2 to 54-1/2"
  • Width 5-1/2 to 6-1/2"
FGC25306BL00
String
Looped-End
Cotton
22 to 28 oz.
Blue
Yes
5"
6"
5"

$207.50 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $207.50 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Blue
  • Launderable Yes
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGA11306GR00
String
Looped-End
Cotton
22 to 28 oz.
Green
Yes
1"
38 to 44"
5-1/2 to 6-1/2"

$34.45 / each

Enter location to check availability
Catalog Page #  1651 

Price $34.45 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 1"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGC21306GR00
String
Looped-End
Cotton
22 to 28 oz.
Green
Yes
1"
6"
1"

$194.25 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $194.25 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 1"
  • Length 6"
  • Width 1"
FGA15306GR00
String
Looped-End
Cotton
22 to 28 oz.
Green
Yes
5"
38" to 44"
5-1/2 to 6-1/2"

$36.65 / each

Enter location to check availability
Catalog Page #  1651 

Price $36.65 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 38" to 44"
  • Width 5-1/2 to 6-1/2"
FGA25306GR00
String
Looped-End
Cotton
22 to 28 oz.
Green
Yes
5"
48-1/2 to 54-1/2"
5-1/2 to 6-1/2"

$32.20 / each

Enter location to check availability
Catalog Page #  1651 

Price $32.20 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 48-1/2 to 54-1/2"
  • Width 5-1/2 to 6-1/2"
FGC25306GR00
String
Looped-End
Cotton
22 to 28 oz.
Green
Yes
5"
6"
5"

$212.25 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $212.25 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Green
  • Launderable Yes
  • Headband Size 5"
  • Length 6"
  • Width 5"
FGA11306OR00
String
Looped-End
Cotton
22 to 28 oz.
Orange
Yes
1"
38 to 44"
5-1/2 to 6-1/2"

$34.45 / each

Enter location to check availability
Catalog Page #  1651 

Price $34.45 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Orange
  • Launderable Yes
  • Headband Size 1"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGA15306OR00
String
Looped-End
Cotton
22 to 28 oz.
Orange
Yes
5"
38" to 44"
5-1/2 to 6-1/2"

$36.65 / each

Enter location to check availability
Catalog Page #  1651 

Price $36.65 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Orange
  • Launderable Yes
  • Headband Size 5"
  • Length 38" to 44"
  • Width 5-1/2 to 6-1/2"
FGA25306OR00
String
Looped-End
Cotton
22 to 28 oz.
Orange
Yes
5"
48-1/2 to 54-1/2"
5-1/2 to 6-1/2"

$31.45 / each

Enter location to check availability
Catalog Page #  1651 

Price $31.45 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color Orange
  • Launderable Yes
  • Headband Size 5"
  • Length 48-1/2 to 54-1/2"
  • Width 5-1/2 to 6-1/2"
FGA41306WH00
String
Looped-End
Cotton
22 to 28 oz.
White/Blue
No
1"
38 to 44"
5-1/2 to 6-1/2"

$33.15 / each

Enter location to check availability
Catalog Page #  1652 

Price $33.15 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White/Blue
  • Launderable No
  • Headband Size 1"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGA11306WH00
String
Looped-End
Cotton
22 to 28 oz.
White
Yes
1"
38 to 44"
5-1/2 to 6-1/2"

$34.45 / each

Enter location to check availability
Catalog Page #  1651 

Price $34.45 / each

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 38 to 44"
  • Width 5-1/2 to 6-1/2"
FGC21306WH00
String
Looped-End
Cotton
22 to 28 oz.
White
Yes
1"
6"
1"

$183.75 / pkg. of 6

Enter location to check availability
Catalog Page #  NA

Price $183.75 / pkg. of 6

Technical Specs

  • Sub-Category Mop Heads
  • Item Wet Mop
  • Mop Style String
  • End Type Looped-End
  • Basic Material Cotton
  • Dry Weight 22 to 28 oz.
  • Color White
  • Launderable Yes
  • Headband Size 1"
  • Length 6"
  • Width 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms