Skip Content

15 gal. Rectangular Beige Side Opening Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

15 gal. Rectangular Beige Side Opening Trash Can

Price $204.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5W769
  • Mfr. Model # FG782200BEIG
  • NSN # 7240-01-444-5512
  • UNSPSC # 47121702
  • Catalog Page # 1872
  • Catalog Group # D1943
  • Shipping Weight 11.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Side Opening Trash Can
  • Shape Rectangular
  • Capacity 15 gal.
  • Color Beige
  • Height 32-5/8"
  • Length 19-1/2"
  • Width 11-7/8"
  • Top Type Enclosed
  • Material Polypropylene
  • Finish Textured
  • Standards CSFM
  • Includes High-Impact Top with Self-Closing Swing Door, Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Slim Jim® utility can is the ideal trash can for a kitchen, washroom, corridor or other limited space. Wall mountable, this trash can frees up valuable floor space. Made from durable polypropylene that's easy to clean. Spring-loaded swing door controls odors and hides unsightly garbage.
FM Approved, ADA-Compliant.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG782200BEIG

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.