Skip Content

Valve Control Module,Brass And Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Valve Control Module, Brass And Plastic

Price $284.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4FRP7
  • Mfr. Model # 490251
  • UNSPSC # 40141702
  • Catalog Page # 3833
  • Shipping Weight 0.77 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Valve Control Module
  • Material Brass And Plastic
  • For Use With Technical Concepts Autofaucet(R) w/SST
  • Finish Grey and Black Plastic
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Rated 2.3 out of 5 by 3reviewers.
Rated 2 out of 5 by Not very Durable, does not Perform well, would not recommend for commercial use and failures are frequent. I use this only because we at our plant, all our rest rooms have them. When am able to, I will replace them. August 11, 2015
Rated 4 out of 5 by Very easy to install adjust and use 4 D batteries in about 16 months in our high use bathroom. Overall for a no touch solution works well. March 20, 2015
  • 2015-11-25 T19:27:36.737-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_4FRP7, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.