Skip Content

Black Truck,20 Cu. Ft.,1200 Lb. Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Black Truck, 20 Cu. Ft., 1200 Lb. Load

RUBBERMAID

Price: $984.00 / each

Please sign in or register to access lists

  • Item # 4UR40
  • Mfr. Model # FG472000BLA
  • UNSPSC # 24101501
  • Catalog Page # 1572
  • Shipping Weight 89.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemUtility Truck
  • Volume Capacity20 cu. ft.
  • Load Capacity1200 lb.
  • Bushel Capacity16.1 Bushels
  • Overall Length48-1/4"
  • Overall Height37-7/8"
  • Overall Width34-1/8"
  • ColorBlack
  • Caster Dia.5"
  • Caster Type(2) Rigid and (2) Swivel, Mounted in Diamond Pattern
  • MaterialMDPE
  • StandardsUSDA
  • Optional LidFG461700
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4720,
  • FG472000BLA

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.