Skip Content

BRUTE 44 gal. White, LLDPE Utility Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

BRUTE 44 gal. White, LLDPE Utility Container

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3U625
  • Mfr. Model # FG264300WHT
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Catalog Group # D1924
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial BRUTE® utility container is a professional-grade, all-plastic garbage can. Designed for strength, this trash can won't peel, chip, or rust. Easy-to-clean seamless construction plus reinforced rims for added strength, molded grips for easy lifting, reinforced base, and antijam nesting for easy storage and removal.

View More

Technical Specs

  • Item Utility Container
  • Capacity 44 gal.
  • Material LLDPE
  • Color White
  • Height 31-1/2"
  • Width 23-1/4"
  • Finish UV Protectant
  • Bottom Dia. 24"
  • Length 31"
  • Top Dia. 24"
  • Shape Round
  • Standards NSF
  • Includes Built-In Handles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.