Skip Content

Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 500 lb. Load Cap.

Price $293.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VZF9
  • Mfr. Model # FG452088BLA
  • NSN # 3920-01-301-8725
  • UNSPSC # 24101501
  • Catalog Page # 1589
  • Catalog Group # F8547
  • Shipping Weight 43.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity500 lb.
  • Shelf L x W36-3/8" x 25"
  • Shelf ColorBlack
  • Overall Length45-1/4"
  • Overall Width25-7/8"
  • Overall Height33-1/2"
  • Number of Shelves2
  • Caster Size5"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialNon-Marking Rubber
  • Capacity per Shelf250 lb.
  • Shelf Length36-3/8"
  • Shelf Width25"
  • Lip Height3-1/2"
  • HandleYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ergonomic Structural Foam Carts
• Assembly required Nonmarking casters (2 rigid, 2 swivel)
Ergonomically designed handle. Easy-to-reach tool/accessory hooks and storage area keep items handy for greater productivity. Molded-in customizable fittings allow insertion of rods to hold wire spools and other materials on rolls. Lipped-shelf carts feature a 2-3/4"D top shelf.

Repair Parts

Displaying repair parts for model:
  • FG452088BLA

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 2reviewers.
  • 2015-05-28T20:06:08.249-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4VZF9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about Gilamonster is loaded.
Additional information about Gilamonster could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The information provided about this item does not specifically call out accommodating a ladder.
2 years ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
we screwed in hooks on the front and sides to hold our ladders. works perfect for 4 foot ladders
6 months ago
by
Read all my Q&A
 
Please wait while more information about MICHAELMILLER is loaded.
Additional information about MICHAELMILLER could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:01:03.257-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZF9, prod, sort_default
1 of 1
  • 2015-05-28T20:01:03.259-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4VZF9, prod, sort_default
1 of 1