Skip Content

Utility Cart,300 lb. Load Cap., PE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Cart, 300 lb. Load Cap., PE

Price $371.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4MC25
  • Mfr. Model # FG409100GRAY
  • UNSPSC # 24101506
  • Catalog Page # 1450
  • Catalog Group # F8858
  • Shipping Weight 41.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial 3-shelf Xtra™ utility cart is ideal for providing table service or similar tasks in front and back of house applications. Enclosed shelf design makes it easy to create displays for customers. Large 100-lb. capacity shelves hold various equipment and supplies. 4" swivel casters make it easy to maneuver.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 300 lb.
  • Shelf Material High Density PE
  • Shelf Length 40"
  • Shelf Width 20"
  • Leg Material Aluminum
  • Shelf Color Gray
  • Leg Color Silver
  • Overall Length 40-3/8"
  • Overall Width 20"
  • Top Shelf Height 37-3/4"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 100 lb.
  • Distance Between Shelves 28-3/4"
  • Distance Between Top and Middle Shelf 11-3/4"
  • Distance Between Middle and Bottom Shelf 11-3/4"
  • Lip Height 1"
  • Standards NSF, CSA, UL
  • Includes Ergonomic Handle
  • Caster Width 1"
  • Handle Height 37-7/8"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.