Skip Content

Utility Cart,750 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Cart, 750 lb. Load Cap.

Price $1,019.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4DFV6
  • Mfr. Model # FG454610BLA
  • UNSPSC # 24101501
  • Catalog Page # 1450
  • Catalog Group # E7135
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial utility cart is perfect for transporting materials, supplies, and heavy loads in almost any environment. Ergonomically-designed push handle provides optimum hand placement and push height, improving worker safety and control. Molded-in storage compartments, holsters, hooks, and notches for ideal storage. The rolling utility cart features molded-in customizable fittings and a high-density structural resin construction.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 750 lb.
  • Shelf L x W 46-1/2" x 25"
  • Shelf Color Black
  • Overall Length 55"
  • Overall Width 26"
  • Overall Height 33-1/4"
  • Number of Shelves 2
  • Caster Size 8"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Non-Marking Pneumatic Rubber
  • Capacity per Shelf 375 lb.
  • Shelf Length 46-1/2"
  • Shelf Width 25"
  • Handle Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.