Skip Content

Utility Cart,500 lb. Load Cap.,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 500 lb. Load Cap., Plastic

Price $268.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4ACA3
  • Mfr. Model # FG450500BLA
  • UNSPSC # 24101501
  • Catalog Page # 1589
  • Catalog Group # F9134
  • Shipping Weight 42.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity500 lb.
  • Shelf MaterialPlastic
  • Shelf L x W31-1/4" x 17"
  • Leg MaterialPlastic
  • Shelf ColorBlack
  • Overall Length37-7/8"
  • Overall Width17"
  • Overall Height33-1/3"
  • Number of Shelves2
  • Caster Size5"
  • Caster Type(2) Rigid, (2) Swivel
  • Caster MaterialNon-Marking Rubber
  • Capacity per Shelf250 lb.
  • Shelf Length31-1/4"
  • Shelf Width17"
  • HandleYes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ergonomic Structural Foam Carts
• Assembly required Nonmarking casters (2 rigid, 2 swivel)
Ergonomically designed handle. Easy-to-reach tool/accessory hooks and storage area keep items handy for greater productivity. Molded-in customizable fittings allow insertion of rods to hold wire spools and other materials on rolls. Lipped-shelf carts feature a 2-3/4"D top shelf.

Repair Parts

Displaying repair parts for model:
  • FG450500BLA

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.