Skip Content

Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Cart, 500 lb. Load Cap.

Price $227.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZB53
  • Mfr. Model # FG9T6600BLA
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 30.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Utility cart is constructed from a sturdy, structural foam that extends its longevity by ensuring that it won't chip, peel, rust, or dent. Lightweight for easy maneuverability, the rounded corners on this cart will protect the surrounding walls and furniture.

View More

Technical Specs

  • Item Utility Cart
  • Load Capacity 500 lb.
  • Shelf Material Polypropylene
  • Shelf Length 29-1/2"
  • Shelf Width 15-1/2"
  • Leg Material Polypropylene
  • Shelf Color Black
  • Leg Color Black
  • Overall Length 34"
  • Overall Width 16"
  • Top Shelf Height 31-1/4"
  • Number of Shelves 2
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Thermoplastic Rubber
  • Capacity per Shelf 250 lb.
  • Distance Between Shelves 18-7/8"
  • Lip Height 4"
  • Standards UL, CSA
  • Includes non-marking swivel casters, Raised Handle
  • Caster Width 1"
  • Handle Height 32-3/8"
  • Cart Shelf Style Lipped
  • Handle Included Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 5 out of 5 by Nice cart, like the larger carts but with a smaller footprint. March 18, 2013
Rated 4 out of 5 by These are work horses at my plant..they are used just about every day.Once you buy & use one... you will buy more July 13, 2012
Rated 5 out of 5 by Finally looking professional! Tool cart easily stores in my sprinter. Keeps my tools handy while I work arround the truck. March 22, 2012
  • 2016-05-02 T01:54:38.132-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_2ZB53, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.