Skip Content

Utility Cart,300 lb. Load Cap.,PPL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Utility Cart, 300 lb. Load Cap., PPL

Price $535.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2NYA5
  • Mfr. Model # FG335588PLAT
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 34.39 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Cart
  • Load Capacity 300 lb.
  • Shelf Material Polypropylene
  • Shelf L x W 26-1/2" x 18"
  • Leg Material Polypropylene
  • Shelf Color Platinum
  • Overall Length 31"
  • Overall Width 18"
  • Overall Height 37-1/2"
  • Number of Shelves 3
  • Caster Size 4"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Capacity per Shelf 74 lb.
  • Distance Between Shelves 10-3/4"
  • Shelf Length 26-1/2"
  • Shelf Width 18"
  • Lip Height 1/2"
  • Handle Comfort-Fit Designed
  • Standards NSF, CSA, UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial utility cart is a versatile, durable cart able to perform a wide variety of tasks. This rolling utility cart features easy-to-clean smooth surfaces, swivel casters for easy mobility, and user-friendly easy to grip handles. Molded-in storage compartment on top shelf. Side panels conceal and contain cargo.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.