Skip Content

Utility Cart,500 lb. Load Cap. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 500 lb. Load Cap.

Price $293.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1FD43
  • Mfr. Model # FG452089BEIG
  • NSN # 3920-01-301-1872
  • UNSPSC # 24101506
  • Catalog Page # N/A
  • Shipping Weight 42.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity500 lb.
  • Shelf L x W37-1/2" x 26"
  • Shelf ColorBeige
  • Overall Length45-1/4"
  • Overall Width25-7/8"
  • Overall Height34-1/4"
  • Number of Shelves2
  • Caster Size5"
  • Caster Type(2) Rigid, (2) Swivel
  • Capacity per Shelf250 lb.
  • Shelf Length37-1/2"
  • Shelf Width26"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial utility cart is a versatile, durable cart able to perform a wide variety of tasks. This rolling utility cart features easy-to-clean smooth surfaces, swivel casters for easy mobility, and user-friendly easy to grip handles. Side panels conceal and contain cargo.

Repair Parts

Displaying repair parts for model:
  • 4520-89,
  • FG452089BEIG

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by It works great We use it as a parts cart and we didn't think it would be heavy enough construction but it proved us wrong and it a great tool for us. March 23, 2012
  • 2015-07-05T20:59:06.323-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1FD43, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about Bigbillhill is loaded.
Additional information about Bigbillhill could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this cart is plastic

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:50:53.665-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FD43, prod, sort_default
1 of 1
  • 2015-07-05T20:50:53.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1FD43, prod, sort_default
1 of 1