Skip Content

Brown Ash Tray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Brown Ash Tray

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 3THV2
  • Mfr. Model # FGR40WU201
  • UNSPSC # 47121703
  • Catalog Page # 1865
  • Catalog Group # D0305
  • Shipping Weight 28.05 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAsh Tray
  • ColorBrown
  • Height27"
  • MaterialSteel Frame with Stone Panel
  • Capacity12 gal.
  • Length10"
  • Width10"
  • FinishHot Dipped Galvanized/Uni-Koat(TM) Powder Coated
  • Number of Openings1
  • StandardsADA Compliant, UV
  • IncludesWeather Shield, Leak Proof Rigid Plastic Liners
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Rubbermaid Commercial Aspen Series® ash tray with weather shield is ideal for outdoor locations. These ash trays are designed for convenient cigarette disposal with weather urn that protects smokers debris from the elements for easy maintenance. Stone panels work well with most outdoor décor. The steel and stone panel construction is designed to withstand constant use and harsh weather.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.