Skip Content

 
Twisted Loop Dust Mop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Twisted Loop Dust Mop


Technical Specs

  • ItemDust Mop 
  • Opening TypeSlot 
  • Width5" 
  • LaunderableYes 
Material
Please Select
Color
Please Select
Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
12 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FGJ55300GR00
Cotton/Synthetic
Green
24"

$38.60 / each

Dust Mop,Green,24 In. L,5 In. W
Catalog Page #  1849 

Price $38.60 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorGreen
  • Length24"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ55500GR00
Cotton/Synthetic
Green
36"

$50.40 / each

Dust Mop,5 In. W,Green,36 In. L
Catalog Page #  1849 

Price $50.40 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorGreen
  • Length36"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ55700GR00
Cotton/Synthetic
Green
48"

$62.15 / each

Dust Mop,5 In. W,Green,48 In. L
Catalog Page #  1849 

Price $62.15 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorGreen
  • Length48"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ25200YL00
Cotton/Synthetic
Yellow
18"

$33.00 / each

Dust Mop,Yellow,5 In. W,18 In. L
Catalog Page #  1849 

Price $33.00 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorYellow
  • Length18"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ25300YL00
Cotton/Synthetic
Yellow
24"

$43.70 / each

Dust Mop,Yellow,5 In. W,24 In. L
Catalog Page #  1849 

Price $43.70 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorYellow
  • Length24"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ25500YL00
Cotton/Synthetic
Yellow
36"

$56.65 / each

Dust Mop,5 In. W,Yellow,36 In. L
Catalog Page #  1849 

Price $56.65 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorYellow
  • Length36"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ25800YL00
Cotton/Synthetic
Yellow
60"

$61.20 / each

Dust Mop,Yellow,60 In. L,5 In. W
Catalog Page #  1849 

Price $61.20 / each

Technical Specs

  • ItemDust Mop
  • MaterialCotton/Synthetic
  • ColorYellow
  • Length60"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ35200BL00
Synthetic
Blue
18"

$30.15 / each

Dust Mop,Blue,18 In. L,5 In. W
Catalog Page #  1849 

Price $30.15 / each

Technical Specs

  • ItemDust Mop
  • MaterialSynthetic
  • ColorBlue
  • Length18"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ35300BL00
Synthetic
Blue
24"

$30.30 / each

Dust Mop,Blue,24 In. L,5 In. W
Catalog Page #  1849 

Price $30.30 / each

Technical Specs

  • ItemDust Mop
  • MaterialSynthetic
  • ColorBlue
  • Length24"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ35500BL00
Synthetic
Blue
36"

$47.50 / each

Dust Mop,Blue,36 In. L,5 In. W
Catalog Page #  1849 

Price $47.50 / each

Technical Specs

  • ItemDust Mop
  • MaterialSynthetic
  • ColorBlue
  • Length36"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ35700BL00
Synthetic
Blue
48"

$60.00 / each

Dust Mop,Blue,48 In. L,5 In. W
Catalog Page #  1849 

Price $60.00 / each

Technical Specs

  • ItemDust Mop
  • MaterialSynthetic
  • ColorBlue
  • Length48"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes
FGJ35800BL00
Synthetic
Blue
60"

$61.80 / each

Dust Mop,Blue,60 In. L,5 In. W
Catalog Page #  1849 

Price $61.80 / each

Technical Specs

  • ItemDust Mop
  • MaterialSynthetic
  • ColorBlue
  • Length60"
  • Opening TypeSlot
  • Width5"
  • LaunderableYes