Skip Content

TrolleyDolly,200 lb,18 x 23 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

TrolleyDolly, 200 lb, 18 x 23 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4UR33
  • Mfr. Model # FG440400BLA
  • UNSPSC # 24101503
  • Catalog Page # 1475
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial trolley dolly is a small rolling cart that allows you to move heavy loads with ease. This hand cart holds up to 200 lb..

View More

Technical Specs

  • Item Trolley/Dolly
  • Platform Style Solid, Flush
  • Load Capacity 200 lb.
  • Platform Length 23"
  • Platform Width 18"
  • Platform Height 32-3/4"
  • Caster Wheel Type Swivel
  • Caster Wheel Dia. 3-3/4"
  • Caster Wheel Width 2"
  • Number of Caster Wheels 4
  • Caster Wheel Material Polypropylene
  • Platform Material Polypropylene
  • Color Black
  • Includes Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this handle removable or fixed?

8 months ago
by
Read all my Q&A
 
Please wait while more information about MatMan13 is loaded.
Additional information about MatMan13 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, there are no repair parts available for this unit. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
9 months ago
by
Read all my Q&A
 
Please wait while more information about greeneb is loaded.
Additional information about greeneb could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the trolley item 4ur33 has 4 swivel wheels.
f you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-08T19:40:48.182-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UR33, prod, sort_default
1 of 1
  • 2015-09-08T19:40:48.184-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UR33, prod, sort_default
1 of 1