Skip Content

Trash Can,50 gal.,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trash Can, 50 gal., Yellow

Price $186.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5MU54
  • Mfr. Model # FG9W2700YEL
  • UNSPSC # 47121702
  • Catalog Page # 1871
  • Catalog Group # D1945
  • Shipping Weight 21.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrash Can
  • Capacity50 gal.
  • ColorYellow
  • MaterialHDPE
  • FinishUV Protectant
  • Length28-1/2"
  • Width23-3/8"
  • Height36-1/2"
  • ShapeRectangular
  • TopHinged
  • StandardsMeets ANSI Z245.30-1999 for Types B and G
  • IncludesHeavy-Duty 8" (20.3 cm) Wheels, Attached Hinged Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

The Rubbermaid Commercial BRUTE® trash can or rollout container with lid offers easy mobility for general refuse collection and material handling. This trash can includes heavy-duty, 8" wheels for easy mobility, even over steps or curbing. The attached hinged lid fits tightly, swings back, and locks in place. Tough Dur-x™ construction for long life. The garbage can features rounded corners and smooth contours for easy cleaning. Molded-in axle retainer.

Repair Parts

Displaying repair parts for model:
  • FG9W2700YEL

Alternate Products


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great product for the money I 'm the Material Control Specialist at my company we purchased 5 Waste Receptacle,50 G we are very pleasesd with this product. June 15, 2012
  • 2015-06-29T19:41:11.550-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5MU54, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Trash Bags

Are there available trash bags that fit this size trashcan and if they are sold here, what is the part #?
2 months ago
by
Read all my Q&A
 
Please wait while more information about ahenry is loaded.
Additional information about ahenry could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please look at Grainger item 5XL48. Thank you for using Grainger.com Ask & Answer.
1 month, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:45:04.220-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MU54, prod, sort_default
1 of 1
  • 2015-06-29T19:45:04.222-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5MU54, prod, sort_default
1 of 1