Skip Content

35 gal. Square, Black, Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

35 gal. Square, Black, Trash Can

Price $542.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2TEJ6
  • Mfr. Model # FG9W0200BLA
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 35.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trash Can
  • Capacity 35 gal.
  • Color Black
  • Material Plastic
  • Finish UV Protectant, Textured
  • Length 24"
  • Width 24"
  • Height 31"
  • Shape Square
  • Top Funnel
  • Optional Liner 3958
  • Standards ADA Compliant
  • Includes Rigid Plastic Liner, Panels Sold Separately, Insert Personal Messages And Advertising, Ideal For Gas Station Or Store Front Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial Landmark Series® trash can is designed with a funnel top and panels frames ideal for gas station or store front. Combining style with functionality, this garbage can has a hefty build, providing sturdiness and durability in any environment. Funnel top for hands-free disposal. UV stabilizer help maximize life in outdoor settings. Includes a leakproof rigid plastic liner and bolt-down base. Add decorative panels (Nos. 5M857 and 5M858, sold separately) to enhance your environment.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG9W0200BLA

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.