Skip Content

Trade Cart/Service Bench,19-13/16 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Trade Cart/Service Bench, 19-13/16 In. W

Price $395.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4UR44
  • Mfr. Model # FG773488BLA
  • UNSPSC # 24101506
  • Catalog Page # 1587
  • Shipping Weight 79.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTrade Cart/Service Bench
  • Load Capacity250 lb.
  • Overall Length32-5/8"
  • Overall Width19-13/16"
  • Overall Height33-1/2"
  • Number of Drawers5
  • Caster Type(2) 4" Lockable
  • MaterialMetal, Plastic
  • ColorBlack/Red
  • HandleMolded
  • Drawer Height(1) 2" Drawer, (2) 4" Drawer, (2) 6" Drawer
  • Includes(5) Molded In Storage Trays/Drawers of Varying Depths for Organizing and Storing Small Parts and Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

250-lb. Capacity
• 4" nonmarking casters (2 swivel, 2 rigid)
5 metal lockable storage drawers with plastic handles operate on steel suspension. Perforated board sides organize and store small parts and tools. Cabinets secure with locking bar. Built-in cord wrap.
Structural Foam Trade Carts
• Assembly required, except for No. 4UR44
Models with lockable drawers feature ball bearing full-extension slides.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by This little cart holds up well, and is easy to stock and keep organized with the addition of the plastic bins to go inside the drawers. We use them every day, our oldest one is three years old and still works great. September 13, 2012
  • 2015-04-17T19:39:14.573-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_4UR44, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How deep are the drawers on this cart

We have some bins that are 8 inches high that need to go into the drawers.
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about Sylton is loaded.
Additional information about Sylton could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The drawer heights are as follows:

* Top drawer - 2 inches
* Middle two drawers - 4 inches
* Bottom two drawers - 6 inches

Thank you for using Grainger.com Ask & Answer.
2 weeks, 3 days ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

Does this cart have locks on the drawers?

Kindred earlier asked if the doors on this cart locked. The answer said that there are lockable storage drawers (I don't see any locks on the drawers in the picture# and the cabinets secure with a locking bar #there are no cabinets#.

I'm sure the locking capabilities vary from model to model, so does this specific model #4UR44) have locking drawers?
3 weeks, 4 days ago
by
Read all my Q&A
 
Please wait while more information about nickgroundzero is loaded.
Additional information about nickgroundzero could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, all drawers lock with single padlock at the base of the unit. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
4 days ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I need a cart with locking drawers and don't want a bar, does this cart have drawer locks, or does it not lock at all?
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Kindred is loaded.
Additional information about Kindred could not be loaded.
+1point
1out of 1found this question helpful.
Was this helpful?helpful1unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This has lockable storage drawers and the cabinets secure with a locking bar. Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-04-17T19:36:47.547-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UR44, prod, sort_default
1 of 1
  • 2015-04-17T19:36:47.549-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4UR44, prod, sort_default
1 of 1