Skip Content

 
Trade Cart / Service Bench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Trade Cart / Service Bench

Technical Specs

  • Item Trade Cart/Service Bench 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Type
Please Select
Material
Please Select
Color
Please Select
Handle
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Type
Material
Color
Handle
Price
Qty
Please use Qty box to add item(s) to cart.
FG773488BLA
250 lb.
32-5/8"
19-13/16"
33-1/2"
(2) 4" Lockable
Metal, Plastic
Black/Red
Molded

$429.25 / each

Enter location to check availability
Catalog Page #  1448 

Price $429.25 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 250 lb.
  • Overall Length 32-5/8"
  • Overall Width 19-13/16"
  • Overall Height 33-1/2"
  • Caster Type (2) 4" Lockable
  • Material Metal, Plastic
  • Color Black/Red
  • Handle Molded
FG618088BLA
330 lb.
38"
19-1/4"
33-3/8"
Non Marking Locking
Foam
Black

$647.00 / each

Enter location to check availability
Catalog Page #  1448 

Price $647.00 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 330 lb.
  • Overall Length 38"
  • Overall Width 19-1/4"
  • Overall Height 33-3/8"
  • Caster Type Non Marking Locking
  • Material Foam
  • Color Black
FG618000BLA
330 lb.
38"
19-1/4"
33-7/8"
Non Marking Locking
Foam
Black

$448.00 / each

Enter location to check availability
Catalog Page #  1448 

Price $448.00 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 330 lb.
  • Overall Length 38"
  • Overall Width 19-1/4"
  • Overall Height 33-7/8"
  • Caster Type Non Marking Locking
  • Material Foam
  • Color Black
FG451388BLA
500 lb.
40-5/8"
18-3/8"
33-3/8"
(2) Fixed, (2) Swivel with Brakes
Foam, Plastic
Black

$803.00 / each

Enter location to check availability
Catalog Page #  1448 

Price $803.00 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 500 lb.
  • Overall Length 40-5/8"
  • Overall Width 18-3/8"
  • Overall Height 33-3/8"
  • Caster Type (2) Fixed, (2) Swivel with Brakes
  • Material Foam, Plastic
  • Color Black
FG451288BLA
500 lb.
41-5/8"
18-1/4"
38-3/8"
(2) Fixed, (2) Swivel with Brakes
Foam, Plastic
Black

$636.50 / each

Enter location to check availability
Catalog Page #  1448 

Price $636.50 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 500 lb.
  • Overall Length 41-5/8"
  • Overall Width 18-1/4"
  • Overall Height 38-3/8"
  • Caster Type (2) Fixed, (2) Swivel with Brakes
  • Material Foam, Plastic
  • Color Black
FG453588BLA
500 lb.
52-1/2"
38-5/8"
37-7/8"
(2) Rigid, (2) Swivel with Total Lock Brakes
Foam, Plastic
Black
Molded

$697.50 / each

Enter location to check availability
Catalog Page #  1448 

Price $697.50 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 500 lb.
  • Overall Length 52-1/2"
  • Overall Width 38-5/8"
  • Overall Height 37-7/8"
  • Caster Type (2) Rigid, (2) Swivel with Total Lock Brakes
  • Material Foam, Plastic
  • Color Black
  • Handle Molded
FG453388BLA
750 lb.
49"
26-1/4"
38"
(2) Fixed, (2) Swivel with Brakes
Foam, Plastic
Black

$1,032.00 / each

Enter location to check availability
Catalog Page #  1448 

Price $1,032.00 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 750 lb.
  • Overall Length 49"
  • Overall Width 26-1/4"
  • Overall Height 38"
  • Caster Type (2) Fixed, (2) Swivel with Brakes
  • Material Foam, Plastic
  • Color Black
FG453288BLA
750 lb.
49"
26-1/4"
38-1/4"
(2) Swivel w/Lock, (2) Rigid
Foam, Plastic
Black

$795.50 / each

Enter location to check availability
Catalog Page #  1448 

Price $795.50 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 750 lb.
  • Overall Length 49"
  • Overall Width 26-1/4"
  • Overall Height 38-1/4"
  • Caster Type (2) Swivel w/Lock, (2) Rigid
  • Material Foam, Plastic
  • Color Black
FG454888BLA
750 lb.
58-5/8"
26-3/8"
33-1/4"
(2) Fixed, (2) Swivel with Brakes
Foam, Plastic
Black

$1,262.00 / each

Enter location to check availability
Catalog Page #  1448 

Price $1,262.00 / each

Technical Specs

  • Item Trade Cart/Service Bench
  • Load Capacity 750 lb.
  • Overall Length 58-5/8"
  • Overall Width 26-3/8"
  • Overall Height 33-1/4"
  • Caster Type (2) Fixed, (2) Swivel with Brakes
  • Material Foam, Plastic
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More