Skip Content

 
Storage Tote,15-1/8 In. H,27-7/8 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tote Storage Container


Technical Specs

  • ItemStorage Tote 
Volume Capacity
Please Select
Color
Please Select
Outside Height
Please Select
Outside Length
Please Select
Outside Width
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Volume Capacity
Color
Outside Height
Outside Length
Outside Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
FG353692SPEC

$61.95 / each

Tote,40G,Red,Square,Logo Quote 33975
Catalog Page #  NA

Price $61.95 / each

Technical Specs

  • ItemStorage Tote
    FG264392SPEC

    $67.55 / each

    Tote,44G,Grey,Round,Logo Quote 33957
    Catalog Page #  NA

    Price $67.55 / each

    Technical Specs

    • ItemStorage Tote
      FG352692SPEC

      $43.90 / each

      Tote,28G,Red,Square,Logo Quote 33998
      Catalog Page #  NA

      Price $43.90 / each

      Technical Specs

      • ItemStorage Tote
        FG9S3000GRAY
        14 gal.
        Gray
        10-3/4"
        27-7/8"
        16-1/2"

        $32.35 / each

        Storage Tote,10-3/4 In. H,27-7/8 In. L
        Catalog Page #  2042 

        Price $32.35 / each

        Technical Specs

        • ItemStorage Tote
        • Volume Capacity14 gal.
        • ColorGray
        • Outside Height10-3/4"
        • Outside Length27-7/8"
        • Outside Width16-1/2"
        FG9S3000WHT
        14 gal.
        White
        10-3/4"
        27-7/8"
        16-1/2"

        $32.35 / each

        Storage Tote,10-3/4 In. H,27-7/8 In. L
        Catalog Page #  2042 

        Price $32.35 / each

        Technical Specs

        • ItemStorage Tote
        • Volume Capacity14 gal.
        • ColorWhite
        • Outside Height10-3/4"
        • Outside Length27-7/8"
        • Outside Width16-1/2"
        FG9S3100GRAY
        20 gal.
        Gray
        15-1/8"
        27-7/8"
        17-4/5"

        $39.00 / each

        Storage Tote,15-1/8 In. H,27-7/8 In. L
        Catalog Page #  2042 

        Price $39.00 / each

        Technical Specs

        • ItemStorage Tote
        • Volume Capacity20 gal.
        • ColorGray
        • Outside Height15-1/8"
        • Outside Length27-7/8"
        • Outside Width17-4/5"
        FG9S3100WHT
        20 gal.
        White
        15-1/8"
        27-7/8"
        17-4/5"

        $39.00 / each

        Storage Tote,15-1/8 In. H,27-7/8 In. L
        Catalog Page #  2042 

        Price $39.00 / each

        Technical Specs

        • ItemStorage Tote
        • Volume Capacity20 gal.
        • ColorWhite
        • Outside Height15-1/8"
        • Outside Length27-7/8"
        • Outside Width17-4/5"