Skip Content

 
Tilt Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tilt Truck


Technical Specs

  • Item Tilt Truck 
Hopper Type
Please Select
Volume Capacity
Please Select
Load Capacity
Please Select
Overall Length
Please Select
Overall Height
Please Select
Overall Width
Please Select
Wheel Diameter
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
35 Products
Compare /
Product #
Mfr.
Model #
Hopper Type
Volume Capacity
Load Capacity
Overall Length
Overall Height
Overall Width
Wheel Diameter
Color
Price
Qty
Please use Qty box to add item(s) to cart.
FG131542BLA
Forkliftable
1 cu. yd.
1250 lb.
72-1/4"
43-3/4"
33-1/2"
10"
Black

$1,560.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,560.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Forkliftable
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-3/4"
  • Overall Width 33-1/2"
  • Wheel Diameter 10"
  • Color Black
FG102542BLA
Forkliftable
1-1/2 cu. yd.
1200 lb.
80-1/2"
49-1/2"
43"
12"
Black

$3,199.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $3,199.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Forkliftable
  • Volume Capacity 1-1/2 cu. yd.
  • Load Capacity 1200 lb.
  • Overall Length 80-1/2"
  • Overall Height 49-1/2"
  • Overall Width 43"
  • Wheel Diameter 12"
  • Color Black
FG130542BLA
Forkliftable
1/2 cu. yd.
850 lb.
60-1/2"
38-5/8"
28"
10"
Black

$1,209.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,209.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Forkliftable
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Black
FG131641BLA
Heavy-Duty Towable
1 cu. yd.
2100 lb.
73-1/4"
43-55/64"
33-7/16"
16
Black

$2,061.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $2,061.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty Towable
  • Volume Capacity 1 cu. yd.
  • Load Capacity 2100 lb.
  • Overall Length 73-1/4"
  • Overall Height 43-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 16
  • Color Black
FG102641BLA
Heavy-Duty Towable
1-1/2 cu. yd.
2100 lb.
80-1/2"
50"
42-1/2"
16
Black

$3,859.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $3,859.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty Towable
  • Volume Capacity 1-1/2 cu. yd.
  • Load Capacity 2100 lb.
  • Overall Length 80-1/2"
  • Overall Height 50"
  • Overall Width 42-1/2"
  • Wheel Diameter 16
  • Color Black
FG130641BLA
Heavy-Duty Towable
1/2 cu. yd.
1400 lb.
60-1/2"
38-5/8"
28"
16"
Black

$1,532.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,532.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty Towable
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 1400 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 16"
  • Color Black
FG131600BLA
Heavy-Duty
1 cu. yd.
2100 lb.
72-1/4"
43-3/4"
33-1/2"
12"
Black

$1,537.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,537.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty
  • Volume Capacity 1 cu. yd.
  • Load Capacity 2100 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-3/4"
  • Overall Width 33-1/2"
  • Wheel Diameter 12"
  • Color Black
FG102600BLA
Heavy-Duty
1-1/2 cu. yd.
2100 lb.
80-1/2"
49-1/2"
43"
12"
Black

$3,023.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $3,023.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty
  • Volume Capacity 1-1/2 cu. yd.
  • Load Capacity 2100 lb.
  • Overall Length 80-1/2"
  • Overall Height 49-1/2"
  • Overall Width 43"
  • Wheel Diameter 12"
  • Color Black
FG130600BLA
Heavy-Duty
1/2 cu. yd.
1400 lb.
60-1/2"
38-5/8"
28"
10"
Black

$1,240.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,240.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 1400 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Black
FG103600BLA
Heavy-Duty
2 cu. yd.
2300 lb.
84"
50"
46"
12"
Black

$2,678.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $2,678.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty
  • Volume Capacity 2 cu. yd.
  • Load Capacity 2300 lb.
  • Overall Length 84"
  • Overall Height 50"
  • Overall Width 46"
  • Wheel Diameter 12"
  • Color Black
FG104600BLA
Heavy-Duty
2-1/2 cu. yd.
2300 lb.
81-1/2"
50"
55-1/2"
12"
Black

$3,989.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $3,989.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Heavy-Duty
  • Volume Capacity 2-1/2 cu. yd.
  • Load Capacity 2300 lb.
  • Overall Length 81-1/2"
  • Overall Height 50"
  • Overall Width 55-1/2"
  • Wheel Diameter 12"
  • Color Black
FG9T1800BLA
Light-Duty
1 cu. yd.
600 lb.
73-1/4"
44-55/64"
33-7/16"
10"
Black

$886.50 / each

Enter location to check availability
Catalog Page #  1431 

Price $886.50 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Light-Duty
  • Volume Capacity 1 cu. yd.
  • Load Capacity 600 lb.
  • Overall Length 73-1/4"
  • Overall Height 44-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 10"
  • Color Black
3485215
Light-Duty
1-1/2 cu. yd.
900 lb.
84"
50"
42-1/2"
12"
Gray

$1,622.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,622.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Light-Duty
  • Volume Capacity 1-1/2 cu. yd.
  • Load Capacity 900 lb.
  • Overall Length 84"
  • Overall Height 50"
  • Overall Width 42-1/2"
  • Wheel Diameter 12"
  • Color Gray
FG9T1700BLA
Light-Duty
1/2 cu. yd.
300 lb.
56-3/4"
38-5/8"
28"
10"
Black

$659.50 / each

Enter location to check availability
Catalog Page #  1431 

Price $659.50 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Light-Duty
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 300 lb.
  • Overall Length 56-3/4"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Black
3485216
Light-Duty
2 cu. yd.
1200 lb.
81-1/4"
50"
46-3/4"
12"
Gray

$2,240.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $2,240.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Light-Duty
  • Volume Capacity 2 cu. yd.
  • Load Capacity 1200 lb.
  • Overall Length 81-1/4"
  • Overall Height 50"
  • Overall Width 46-3/4"
  • Wheel Diameter 12"
  • Color Gray
FG131500BLA
Standard
1 cu. yd.
1250 lb.
72-1/4"
43-55/64"
33-7/16"
12"
Black

$1,284.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,284.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 12"
  • Color Black
FG131500DBLUE
Standard
1 cu. yd.
1250 lb.
72-1/4"
43-55/64"
33-7/16"
12"
Blue

$1,284.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,284.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 12"
  • Color Blue
FG131500RED
Standard
1 cu. yd.
1250 lb.
72-1/4"
43-55/64"
33-7/16"
12"
Red

$1,284.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,284.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 12"
  • Color Red
FG131500YEL
Standard
1 cu. yd.
1250 lb.
72-1/4"
43-55/64"
33-7/16"
12"
Yellow

$1,284.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,284.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 12"
  • Color Yellow
FG9T1600BLA
Standard
1 cu. yd.
2100 lb.
70-3/4"
42-1/4"
33-1/2"
12"
Black

$1,487.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,487.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1 cu. yd.
  • Load Capacity 2100 lb.
  • Overall Length 70-3/4"
  • Overall Height 42-1/4"
  • Overall Width 33-1/2"
  • Wheel Diameter 12"
  • Color Black
FG102500BLA
Standard
1-1/2 cu. yd.
1200 lb.
84"
50"
42-1/2"
12"
Black

$2,624.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $2,624.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1-1/2 cu. yd.
  • Load Capacity 1200 lb.
  • Overall Length 84"
  • Overall Height 50"
  • Overall Width 42-1/2"
  • Wheel Diameter 12"
  • Color Black
FG9T1400BLA
Standard
1/2 cu. yd.
850 lb.
57-3/8"
33-7/8"
26-7/8"
10"
Black

$904.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $904.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 57-3/8"
  • Overall Height 33-7/8"
  • Overall Width 26-7/8"
  • Wheel Diameter 10"
  • Color Black
FG130500BLA
Standard
1/2 cu. yd.
850 lb.
60-1/2"
38-5/8"
28"
10"
Black

$999.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $999.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Black
FG130573BLUE
Standard
1/2 cu. yd.
850 lb.
60-1/2"
38-5/8"
28"
10"
Blue

$1,314.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,314.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Blue
FG130500DBLUE
Standard
1/2 cu. yd.
850 lb.
60-1/2"
38-5/8"
28"
10"
Blue

$1,006.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,006.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Blue
FG130500RED
Standard
1/2 cu. yd.
850 lb.
60-1/2"
38-5/8"
28"
10"
Red

$1,006.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,006.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Red
FG130500YEL
Standard
1/2 cu. yd.
850 lb.
60-1/2"
38-5/8"
28"
10"
Yellow

$1,017.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,017.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 60-1/2"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Yellow
FG103500BLA
Standard
2 cu. yd.
1900 lb.
84"
50-1/2"
46"
12"
Black

$3,454.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $3,454.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 2 cu. yd.
  • Load Capacity 1900 lb.
  • Overall Length 84"
  • Overall Height 50-1/2"
  • Overall Width 46"
  • Wheel Diameter 12"
  • Color Black
FG104500BLA
Standard
2-1/2 cu. yd.
1900 lb.
72-1/4"
50"
55-1/2"
12"
Black

$3,777.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $3,777.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 2-1/2 cu. yd.
  • Load Capacity 1900 lb.
  • Overall Length 72-1/4"
  • Overall Height 50"
  • Overall Width 55-1/2"
  • Wheel Diameter 12"
  • Color Black
FG101300BLA
Standard
3/4 cu. yd.
1000 lb.
64-1/2"
38"
30-1/2"
12"
Black

$1,202.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,202.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 3/4 cu. yd.
  • Load Capacity 1000 lb.
  • Overall Length 64-1/2"
  • Overall Height 38"
  • Overall Width 30-1/2"
  • Wheel Diameter 12"
  • Color Black
FG9T1500BLA
Utility
1 cu. yd.
1250 lb.
70-3/4"
42-1/4"
33-1/2"
12"
Black

$1,226.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,226.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Utility
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 70-3/4"
  • Overall Height 42-1/4"
  • Overall Width 33-1/2"
  • Wheel Diameter 12"
  • Color Black
FG131400BLA
Utility
1 cu. yd.
850 lb.
72-1/4"
43-55/64"
33-7/16"
12"
Black

$1,064.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,064.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Utility
  • Volume Capacity 1 cu. yd.
  • Load Capacity 850 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 12"
  • Color Black
FG130400BLA
Utility
1/2 cu. yd.
450 lb.
56-3/4"
38-5/8"
28"
10"
Black

$718.50 / each

Enter location to check availability
Catalog Page #  1431 

Price $718.50 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Utility
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 450 lb.
  • Overall Length 56-3/4"
  • Overall Height 38-5/8"
  • Overall Width 28"
  • Wheel Diameter 10"
  • Color Black
FG9T1300BLA
Utility
1/2 cu. yd.
450 lb.
57-3/8"
33-7/8"
26-7/8"
10"
Black

$702.50 / each

Enter location to check availability
Catalog Page #  1431 

Price $702.50 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Utility
  • Volume Capacity 1/2 cu. yd.
  • Load Capacity 450 lb.
  • Overall Length 57-3/8"
  • Overall Height 33-7/8"
  • Overall Width 26-7/8"
  • Wheel Diameter 10"
  • Color Black
FG101100BLA
Utility
3/4 cu. yd.
600 lb.
64-1/2"
38"
30-1/4"
12"
Black

$1,022.00 / each

Enter location to check availability
Catalog Page #  1431 

Price $1,022.00 / each

Technical Specs

  • Item Tilt Truck
  • Hopper Type Utility
  • Volume Capacity 3/4 cu. yd.
  • Load Capacity 600 lb.
  • Overall Length 64-1/2"
  • Overall Height 38"
  • Overall Width 30-1/4"
  • Wheel Diameter 12"
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms