Skip Content

Tilt Truck, 1 cu. yd. Volume Capacity, 1250 lb. Load Capacity, Standard Hopper Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Tilt Truck, 1 cu. yd. Volume Capacity, 1250 lb. Load Capacity, Standard Hopper Type

Price $1,246.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4YX37
  • Mfr. Model # FG131500DBLUE
  • UNSPSC # 24101510
  • Catalog Page # 1570
  • Catalog Group # F8638
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tilt Truck
  • Hopper Type Standard
  • Volume Capacity 1 cu. yd.
  • Load Capacity 1250 lb.
  • Overall Length 72-1/4"
  • Overall Height 43-55/64"
  • Overall Width 33-7/16"
  • Wheel Diameter 12"
  • Wheel Type Vulcanized Rubber
  • Caster Dia. 5"
  • Caster Type (2) Swivel
  • Color Blue
  • Frame Material Steel
  • Hopper Material Medium Density Polyethylene
  • Optional Lid Mfr. No. 1317
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The Rubbermaid Commercial tilt truck transports heavy loads with ease. The constant force design allows controlled dumping by just 1 person. Seamless 1-piece molded truck body with a reinforced lip. Sturdy, plastic construction won't rust, dent, chip, or peel. Powder-coated steel frame resists corrosion. The smooth surface is easy to clean and resists pitting and corroding. 4" center swivel back caster provides easy maneuvering. 10" blow-molded polypropylene inset wheels protect surroundings.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG131500DBLUE,
  • 1315

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.